Beli regulator nitrogen yamato di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamato Nitrogen Gas Regulator (Pengatur Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- Yamato Single-Stage Reduction RegulatorDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Morris Regulator Harris Two StagesDeskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)atribut:
- Cylinder Pressure (kg): 0-135
- Morris Regulator Harris Single StageDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Harris Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- Yamato General-Purpose Small Pressure Regulatoratribut:
- Connection Diameter: Inlet side: W22-14 mountain / outlet side: 8phi hose mouth
- Model/Type: Kanto type (bag nut type)
- Mass (kg): 1.2
- Low Pressure Gauge (MPa): 2.5
- Secondary Working Range (MPa): 0.2-0.99
- Gas Used: oxygen
- High Pressure Gauge (MPa): 25
- Primary Side Operating Range (MPa): ~ 15
- Standard Flow rate (m³/hour): 25 (P1 = 2.1MPa, P2 = 0.8MPa)
- TRUSCO Number: 281-6172
- Voltage (V): 110
- Yamato High Pressure RegulatorDeskripsi:-High pressure regulator with a stop valve.atribut:
- Port Connection: W22-14 (right)
- Fluid: Nitrogen, air
- Outlet Connection: Rc1/4
- Main Body Materials: Brass
- Chiyoda Seiki Regulator NitrogenDeskripsi:Designed for economy and popular applications.atribut:
- Maximum Working Inlet Pressure (kgf/cm²): 165
- SMITH EQUIPMENT Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- Yamato Gas Regulator (with Valve)Deskripsi:-Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet valve (Rc1/4)atribut:
- Primary side working pressure: 2 to 15MPa
- Secondary Side Working Pressure: 0.2 to 0.6MPa
- Outlet Connection: Rc1/4 with valve
- Main Body Materials: Brass
- TEKIRO Heavy Duty Welding Regulator (Regulator Gas)Deskripsi:DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.atribut:
- Inlet Connection: BSP (British Standard Pipe)
- Outlet Connection: M16xP1.5(L) + Hose Nipple
- Yamato Regulator for Argon GasDeskripsi:-You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
- Voltage (V): 110
- Yamato Analysis Gas RegulatorDeskripsi:-Optimum for high purity gas since pressure fluctuation is little.atribut:
- Outlet Connection: Rc1/4
- Primary Side Working Pressure (MPa): 2 to 15
- Max Welder Regulator Argon (Pengatur Tekanan)Deskripsi:Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.atribut:
- Use for: Argon
- Yamato High Pressure RegulatorDeskripsi:For matching the flow of gas from the cylinder to the required output pressure. General use for high pressure gas.atribut:
- High Pressure Gauge (kg/cm²): 25
- Standard Pressure Regulator (kg/cm²): 6
- Working Pressure Distance (kg/cm²): 4-15
- Flow Rate (L/hour): 180
- Muraku Regulator Nitrogenatribut:
- Code Item: MRK NTRG
- Type: Single Stage Cylinder
- Inlet Pressure (psi/bar): 0-3500/0-250
- Outlet Pressure (psi/bar): 0-350/0-25
- Diameter Cylinder (mm): 64
- Diameter Pressure (mm): 60
- Body Material: Brass
- Inlet Connection (mm): M22x1.5
- Outlet Connection (mm): M16x1.5 + Hose Nipple
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Yamato Industrail LPG RegulatorDeskripsi:For matching the flow of gas from the cylinder to the required output pressure. This is a high efficiency regulator which incorporate an automatic temperature control mechanism.atribut:
- High Pressure Gauge (kg/cm²): 30
- Low Pressure Gauge (kg/cm²): 2
- Standard Pressure Regulator (kg/cm²): 0.7
- Working Pressure Range (kg/cm²): 0.1 to 1.3
- Flow Rate (L/hour): 15
Daftar Harga regulator nitrogen yamato Terbaru March 2026
| Yamato Nitrogen Gas Regulator (Pengatur Gas) | Rp4.999.900 |
| Yamato Single-Stage Reduction Regulator | Rp1.199.900 |
| Morris Regulator Harris Two Stages | Rp1.699.900 |
| Morris Regulator Harris Single Stage | Rp749.900 |
| Harris Gas Regulator | Rp5.499.900 |
| Daesung Regulator | Rp159.900 |
| Yamato General-Purpose Small Pressure Regulator | Rp2.499.900 |
| Yamato High Pressure Regulator | Rp10.999.900 |
| Chiyoda Seiki Regulator Nitrogen | Rp1.899.900 |
| SMITH EQUIPMENT Gas Regulator | Rp4.399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Nitrogen%20Gas%20Regulator%20(Pengatur%20Gas)/P102624856-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Single-Stage%20Reduction%20Regulator/qlP103672957-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Two%20Stages/nwP103671860-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Single%20Stage/nnP103671851-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Harris%20Gas%20Regulator/8tP109492317-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Daesung%20Regulator/4jP105444163-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20General-Purpose%20Small%20Pressure%20Regulator/nzP103661863-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Regulator/P102617537-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SMITH%20EQUIPMENT%20Gas%20Regulator/abP109492371-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Gas%20Regulator%20(with%20Valve)/P102615043-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TEKIRO%20Heavy%20Duty%20Welding%20Regulator%20(Regulator%20Gas)/7dP105678265-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Regulator%20for%20Argon%20Gas/P102964639-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Analysis%20Gas%20Regulator/r7P102954979-9.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Wipro%20Regulator%20Gas/9iP108527342-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Max%20Welder%20Regulator%20Argon%20(Pengatur%20Tekanan)/P102926383-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Regulator/pkP103672920-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Muraku%20Regulator%20Nitrogen/ipP107848673-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Yamato%20Industrail%20LPG%20Regulator/qcP103672948-1.jpg)